Insert Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 22 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 22 mm |
Series | YAR |
Material | Stainless steel |
Limit speed | 2200 rpm |
Total bearing width | 51.6 mm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 29600 N |
Sealing | Two rubber seals |
Weight | 0.75 kg |
In stock: Next day delivery