Insert bearing with eccentric clamping ring SNR EX214G2, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 68.2 mm
SNR - Insert - EX214G2
See technical informationReferences
SNR:EX214G2
Rubix:205A2849
EAN:3413529503100




Product details : SNR EX214G2 INSERT BEARING
Spherical outer ring, fastening by eccentric clamping ring, sealing with slinger disc
Spherical outer diameter, fastening by eccentric rings, sealing with sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x71x29 mm |
|---|---|
| Logistic Weight | 585 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Material | steel |
| Width | 68.2 mm |
| Basic dynamic load, radial - Cr | 62000 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 45000 N |
Show UNSPSC/ECL@SS
£ 64.75 excl. VAT
/ Each
£ 77.70 incl. VAT
- Delivery usually within ( 3 ) days
