Insert bearing with eccentric clamping ring RHP 1340-1.1/2EC, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 43.73 mm
RHP Self-Lube® ball bearing insert 1340
See technical informationReferences
RHP:1340-1.1/2EC
Rubix:158A4321
Manufacturer :1340-1.1/2EC R
EAN:00747023044016


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 80 mm |
| Material | bearing steel (nsk high-purity steel) |
Product details : RHP BEARING INSERT 1340-1.1/2EC
RHP Self Lube Ball bearing insert
Technical specifications
Attributes
| Logistic Weight | 730 g |
|---|---|
| Inner diameter | 38.1 mm |
| Outer diameter | 80 mm |
| Material | bearing steel (nsk high-purity steel) |
| Width | 43.73 mm |
| Basic dynamic load, radial - Cr | 32500 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Relubrication function | no |
| Reaming | 60.3 mm |
| Cage | steel |
| Thickness | 18 mm |
| Basic static load, radial - C0r | 19900 N |
Show UNSPSC/ECL@SS
£ 34.55 excl. VAT
/ Each
£ 41.46 incl. VAT
- Usually arrives within 14 working days