Insert bearing with eccentric clamping ring NTN M-AEL210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.7 mm

NTN - Insert Bearing - M-AEL210D1

See technical information

References

NTN:M-AEL210D1
Rubix:205A4820
EAN:4547359765960
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter90 mm
Materialthrough hardened steel
See all Specifications

Product details : NTN M-AEL210D1 INSERT BEARING


spherical outer diameter, fixing by eccentric locking collar, single lip seal

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x60x90 mm
Logistic Weight755 g
Inner diameter50 mm
Outer diameter90 mm
Materialthrough hardened steel
Width43.7 mm
Basic dynamic load, radial - Cr35100 N
Sealingopen
Bearing Clearancecn
Relubrication functionyes
Reaming50 mm
Cagesteel
Thickness20 mm
Lubricantlithium soap grease (shell alvania 3s)
Basic static load, radial - C0r23200 N
£ 29.19 excl. VAT
/ Each
£ 35.03 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories