Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
NTN AEL201D1W3 INSERT BEARING
Insert bearing with eccentric clamping ring NTN AEL201D1W3
NTN - Insert Bearing - AEL201D1W3
References
ntn:
AEL201D1W3
rubix:
205A1394
ean:
4547359014716
Technical specifications
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : NTN AEL201D1W3 INSERT BEARING
NTN - Insert Bearing - AEL201D1W3
Technical specifications
Attributes
Logistics dimensions (L x W x H)
60
x
60
x
42
mm
Logistic Weight
120
g
Bearing Clearance
cn
Series
ael200
Cage
steel
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.87
excl. VAT
/
Each
£
14.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Insert bearing with eccentric clamping ring SNR ES.205-14G2, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring NTN AELS207-104D1NRW3
Insert bearing with eccentric clamping ring INA GE65-214-XL-KRR-B-FA164, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring SNR EX208G2T04, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring INA GRAE60-NPP-B-FA106, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 37.1 mm
Insert bearing with eccentric clamping ring SNR EX203G2L4, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR CEX206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring NTN AELS207D1NW3
Insert bearing with eccentric clamping ring SNR CES202, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19.1 mm
Insert bearing with eccentric clamping ring SNR EX306G2L3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 50 mm
Insert bearing with eccentric clamping ring SNR ES206G2, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SNR EX318-56G2, Outer diameter: 190 mm | Inner diameter: 88.9 mm | Width: 115.9 mm
Insert bearing with eccentric clamping ring SNR CEX20620, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring SKF YET 209/W64, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA RALE20-XL-NPP-FA106, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 16.7 mm