References
SNR:722509DA
Rubix:205A1112
Manufacturer :722509.DA
EAN:3413520698515



Product details : SNR 722509DA PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Flange housing for rolling bearings on clamping sleeve, version made of ductile cast iron, for grease lubrication
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 60 mm |
| Material | grey cast iron |
| Number of holes | 3 |
| Outer diameter | 85 mm |
Show UNSPSC/ECL@SS
£ 96.21 excl. VAT
/ Each
£ 115.45 incl. VAT
- Delivery usually within ( 3 ) days
