SNR - Housing bearing - ESFCE210
Inner diameter | 50 mm |
---|---|
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 170x180x60 mm |
---|---|
Logistic Weight | 2253 g |
Inner diameter | 50 mm |
Width | 30.2 mm |
Material | Cast (Housing) |
Fixation centre-to-centre distance | 135 mm |
Length | 165 mm |
Series | ESFCE200 |
Number of holes | 4 |
Outer diameter | 90 mm |
Usually arrives within 14 working days