Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR 722507DA PLUMMER BLOCK
SNR 722507DA PLUMMER BLOCK
SNR - Plummer Block - 722507.DA
References
snr:
722507.DA
rubix:
205A1108
ean:
3413520698478
Technical specifications
Inner diameter
30
mm
Width
48.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 722507DA PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Technical specifications
Attributes
Inner diameter
30
mm
Width
48.5
mm
Series
722500
Number of holes
3
Outer diameter
72
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.09
excl. VAT
/
Each
£
78.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF 722512DB FLANGED HOUSING FNL 512 B
SKF FNL 505 B F MOUNTED CASE
SKF BEARING HOUSING FNL 515 A
TIMKEN YAS 25 SGT BALL BEARING PILLOW BLOCK
SNR FL320 HOUSING
SNR FE216 HOUSING
SNR EXFCE212 BEARING UNIT
SNR F317 HOUSING
FAG F518-A-L FLANGED PLUMMER BLOCK HOUSING
SNR F216 HOUSING
SNR 722512DB PLUMMER BLOCK
SNR FL313 HOUSING
SNR SF209N HOUSING
SNR ESFL206 BEARING UNIT
NTN AELPF203W3 BEARING UNIT