References
SNR:F.205.N
Rubix:205A3553
EAN:3413529569847

Product details : SNR F205N HOUSING
Square flanged bearing housing with 4 mounting holes, re-lubricatable without insert.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 21.4 mm |
| Material | gray cast iron |
| Number of holes | 4 |
| Outer diameter | 37.4 mm |
Show UNSPSC/ECL@SS
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
- Usually arrives within 14 working days
