References
SNR:SNC215-312
Rubix:205A8409
EAN:3413520647940




Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
Product details : SNR SNC215-312 PLUMMER BLOCK
split plummer block housing for bearings with cylindrical bore, made of cast iron, for grease lubrication
Plummer block housing made of cast iron SNR
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 290x165x160 mm |
|---|---|
| Logistic Weight | 7072 g |
| Inner diameter | 75 mm |
| Fixation centre-to-centre distance | 230 mm |
| Shaft Height | 80 mm |
| Number of holes | 2 |
| Outer diameter | 130 mm |
| Width | 155 mm |
Show UNSPSC/ECL@SS
£ 77.44 excl. VAT
/ Each
£ 92.93 incl. VAT
- Usually arrives within 14 working days