References
Superseded Ref:SES618-318-L
FAG:SES618-318-L
Rubix:263A4349
Manufacturer :0967780160000
EAN:4064327235053


Technical specifications
| Inner diameter | 229 mm |
|---|---|
| Fixation centre-to-centre distance | 320 mm |
| Shaft Height | 112 mm |
Product details : FAG SES618-318-L PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 229 mm |
|---|---|
| Fixation centre-to-centre distance | 320 mm |
| Shaft Height | 112 mm |
| Material | flake graphite cast iron (en-gjl-300) |
| Load capacity | 64242 kg |
| Type | split plummer block housing |
| Mounting typ | foot-mounted (2 extended slots for foot screws) |
| Height | 229 mm |
| Length | 380 mm |
| Sealing | double lip seal (edh), felt seal (efs), labyrinth seal (ets), v-ring seal (edv), taconite seal (etc); cover edk218 |
| Bearing Compatibility | series 318 bearings with tapered bore (examples: 1318-k, 20318-k, 21318..-k, 22318..-k, 2318-k) |
| Number of holes | 2 |
| Bore Shape | tapered bore (for adapter sleeve) |
| Outer diameter | 190 mm |
| Width | 155 mm |
| Housing shape | split (two-piece) plummer block housing |
Show UNSPSC/ECL@SS
£ 219.98 excl. VAT
/ Each
£ 263.98 incl. VAT
- Delivery usually within ( 7 ) days