Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Plummer block housing
FAG SNS3164-H-D PLUMMER BLOCK HOUSING
FAG SNS3164-H-D PLUMMER BLOCK HOUSING
Plummer block housing
References
fag:
SNS3164-H-D
rubix:
274A8598
manufacturer :
0806320680000
ean:
4047643276467
Technical specifications
Inner diameter
631
mm
Shaft Height
320
mm
See all Specifications
Product details
Technical specifications
Product details : FAG SNS3164-H-D PLUMMER BLOCK HOUSING
Plummer block housing, split, for spherical roller bearings, metric and inch size shaft diameters, for grease lubrication
Technical specifications
Attributes
Logistic Weight
367400
g
Inner diameter
631
mm
Shaft Height
320
mm
Height
631
mm
Length
880
mm
Series
SNS..-H
Outer diameter
370
mm
Width
370
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,425.32
excl. VAT
/
Each
£
5,310.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR EXPE209 BEARING UNIT
SNR UCPE218 BEARING UNIT
SNR UCPA209 BEARING UNIT
NSK SNN508-607+J SEAL KIT
SKF OIL LUBE HOUSING SONL 228-528
SNR UKP216H BEARING UNIT
INA GG.ASE14 HOUSING GGASE14
SNR ZLG310AA PLUMMER BLOCK
SNR UCPLE206 BEARING UNIT
FAG SNV052-F-L PLUMMER BLOCK HSG 625328040000
SNR P308 HOUSING
FAG SES218-L PLUMMER BLOCK HOUSING
SNR SP210N HOUSING
SNR UCP205N BEARING UNIT
SNR UCPLE210 BEARING UNIT