References
SNR:SNC509
Rubix:205A8420
EAN:3413520648282


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
Documents
Product details : SNR SNC509 PLUMMER BLOCK
Split Plummer block housing for bearing on taper bush made of cast iron, for grease lubrication
Split bearing housings made of cast iron.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x211x122 mm |
|---|---|
| Logistic Weight | 3380 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
| Material | cast iron |
| Height | 110 mm |
| Length | 205 mm |
| Number of holes | 2 |
| Outer diameter | 85 mm |
| Width | 85 mm |
Show UNSPSC/ECL@SS
£ 35.45 excl. VAT
/ Each
£ 42.54 incl. VAT
- Delivery usually within ( 3 ) days