References
FAG:SES208-307-L
Rubix:274A8392
Manufacturer :0860884240000
EAN:4064327918260


Technical specifications
| Inner diameter | 108 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
Product details : FAG SES208-307-L PLUMMER BLOCK HOUSING
Split plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Technical specifications
Attributes
| Inner diameter | 108 mm |
|---|---|
| Fixation centre-to-centre distance | 170 mm |
| Shaft Height | 60 mm |
| Material | flake graphite cast iron |
| Type | split plummer block housing |
| Mounting typ | foot mounting (standard design with 2 extended slots for foot screws; can be mounted from above or below) |
| Height | 108 mm |
| Length | 205 mm |
| Sealing | none |
| Bearing Compatibility | various bearing designs (e.g. spherical roller bearings; bearings with cylindrical or tapered bore when used with adapter sleeve) |
| Number of holes | 2 |
| Outer diameter | 80 mm |
| Width | 85 mm |
| Housing shape | split plummer block |
Show UNSPSC/ECL@SS
£ 38.38 excl. VAT
/ Each
£ 46.06 incl. VAT
- Usually arrives within 14 working days