Precision / Spindle bearing FAG HCB7018-E-2RSD-T-P4S-UL, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
HCB70..
See technical informationReferences
FAG:HCB7018-E-2RSD-T-P4S-UL
Rubix:259A6892
Manufacturer :0386112010000
EAN:4026677714381

Product details : HCB7018-E-2RSD-T-P4S-UL CERAMIC HYBRID BEARING
Spindle bearing HCB70..-E-2RSD, adjusted, pair or set, pressure angle α = 25°, with ceramic balls, lip seal on both sides, contactless, reduced tolerances
Technical specifications
Attributes
| Logistic Weight | 962 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 140 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Series | hcb70..-2rsd-e |
| Cage | plastic |
Show UNSPSC/ECL@SS
£ 1,252.90 excl. VAT
/ Each
£ 1,503.48 incl. VAT
- Delivery usually within ( 7 ) days
