Precision / Spindle bearing SNR 10R71920CVUJ74, Inner diameter: 100 mm | Outer diameter: 140 mm | Width: 20 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationSee documentsReferences
SNR:10R71920CVUJ74
Rubix:394A4319
EAN:3413521286032



Documents
Product details : SNR 10R71920CVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x20 mm |
|---|---|
| Logistic Weight | 800 g |
| Inner diameter | 100 mm |
| Outer diameter | 140 mm |
| Width | 20 mm |
| Sealing | open |
| Series | mto10r71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 56500 N |
| Basic dynamic load, radial - Cr | 51000 N |
Show UNSPSC/ECL@SS
£ 482.25 excl. VAT
/ Each
£ 578.70 incl. VAT
- Usually arrives within 14 working days
