Precision / Spindle bearing SNR 10R71920HVUJ84, Inner diameter: 100 mm | Outer diameter: 140 mm | Width: 20 mm


SNR - Precision ball bearings - 10R71915CVUJ74

References
snr:10R71920HVUJ84
rubix:394A4322
ean:3413521286063
brand logo
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter140 mm
Width20 mm
See all Specifications

Product details : SNR 10R71920HVUJ84 PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x140x20 mm
Logistic Weight800 g
Inner diameter100 mm
Outer diameter140 mm
Width20 mm
Seriesmto10r71900
Cagephenolic resin
Basic static load, radial - C0r53400 N
Basic dynamic load, radial - Cr48100 N
Sealingopen
Show UNSPSC/ECL@SS
£ 461.00 excl. VAT
/ Each
£ 553.20 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories