Precision / Spindle bearing SNR 10R71922CVUJ84, Inner diameter: 110 mm | Outer diameter: 150 mm | Width: 20 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationSee documentsReferences
SNR:10R71922CVUJ84
Rubix:394A9554
EAN:3413521286094



Documents
Product details : SNR 10R71922CVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x150x20 mm |
|---|---|
| Logistic Weight | 860 g |
| Inner diameter | 110 mm |
| Outer diameter | 150 mm |
| Width | 20 mm |
| Sealing | open |
| Series | mto10r71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 61600 N |
| Basic dynamic load, radial - Cr | 52700 N |
Show UNSPSC/ECL@SS
£ 702.90 excl. VAT
/ Each
£ 843.48 incl. VAT
- Usually arrives within 14 working days
