Super-precision Angular Contact Ball Bearing
Inner diameter | 12 mm |
---|---|
Outer diameter | 28 mm |
Width | 8 mm |
Logistics dimensions (L x W x H) | 8x28x28 mm |
---|---|
Logistic Weight | 20,8 g |
Inner diameter | 12 mm |
Outer diameter | 28 mm |
Width | 8 mm |
Series | 7001 |
Material | Bearing steel |
Basic static load, radial - C0r | 1900 N |
Basic dynamic load, radial - Cr | 4490 N |
Sealing | Open |
Usually arrives within 14 working days