Precision / Spindle bearing SNR 10R71924CVUJ74, Inner diameter: 120 mm | Outer diameter: 165 mm | Width: 22 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationSee documentsReferences
SNR:10R71924CVUJ74
Rubix:394A4330
EAN:3413521286124



Documents
Product details : SNR 10R71924CVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x165x22 mm |
|---|---|
| Logistic Weight | 1180 g |
| Inner diameter | 120 mm |
| Outer diameter | 165 mm |
| Width | 22 mm |
| Sealing | open |
| Series | mto10r71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 78800 N |
| Basic dynamic load, radial - Cr | 67300 N |
Show UNSPSC/ECL@SS
£ 813.21 excl. VAT
/ Each
£ 975.85 incl. VAT
- Usually arrives within 14 working days
