Precision / Spindle bearing SNR 7012HVUJ74, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
SNR - Precision ball bearings - 7012HVUJ74
See technical informationSee documentsReferences
SNR:7012HVUJ74
Rubix:394A4688
EAN:3413520197391



Documents
Product details : SNR 7012HVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x18 mm |
|---|---|
| Logistic Weight | 430 g |
| Inner diameter | 60 mm |
| Outer diameter | 95 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 31100 N |
Show UNSPSC/ECL@SS
£ 212.96 excl. VAT
/ Each
£ 255.55 incl. VAT
- Delivery usually within ( 3 ) days
