SNR - Precision ball bearings - 10R71915CVUJ74
Inner diameter | 120 mm |
---|---|
Outer diameter | 165 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 165x165x22 mm |
---|---|
Logistic Weight | 1180 g |
Inner diameter | 120 mm |
Outer diameter | 165 mm |
Width | 22 mm |
Series | MTO10R71900 |
Cage | Phenolic resin |
Basic static load, radial - C0r | 78800 N |
Basic dynamic load, radial - Cr | 67300 N |
Sealing | Open |
Usually arrives within 14 working days