Precision / Spindle bearing FAG B71901-C-2RSD-T-P4S-UL, Inner diameter: 12 mm | Outer diameter: 24 mm | Width: 6 mm
Spindle bearing
See technical informationReferences
FAG:B71901-C-2RSD-T-P4S-UL
Rubix:238A3057
Manufacturer :0191533090000
EAN:4026677569127

Product details : FAG B71901-C-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B719..-C-2RSD bent, coupled or in sets, contact angle α = 15°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B719..-C-2RSD, adjusted, in pairs or sets, contact angle α = 15°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 24 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Series | b719..-c-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 1310 N |
| Basic dynamic load, radial - Cr | 3400 N |
Show UNSPSC/ECL@SS
£ 96.66 excl. VAT
/ Each
£ 115.99 incl. VAT
- Delivery usually within ( 7 ) days
