SNR - Precision ball bearings - 10R71915CVUJ74
Inner diameter | 10 mm |
---|---|
Outer diameter | 22 mm |
Width | 6 mm |
Logistics dimensions (L x W x H) | 22x22x12 mm |
---|---|
Logistic Weight | 36 g |
Inner diameter | 10 mm |
Outer diameter | 22 mm |
Width | 6 mm |
Series | mto71900 |
Sealing | open |
Usually arrives within 14 working days