Precision / Spindle bearing Timken 3MM9121WICRSUL, Inner diameter: 105 mm | Outer diameter: 160 mm | Width: 26 mm
Spindle bearings
See technical informationReferences
Timken:3MM9121WICRSUL
Rubix:397A3989
EAN:0087796340565

Product details : TIMKEN 3MM9121WICRSUL SPINDLE BALL BEARING
Spindle bearings Fafnir
Spindle bearings Fafnir
Technical specifications
Attributes
| Inner diameter | 105 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 26 mm |
| Sealing | open |
| Series | 3mm-wi |
| Material | steel |
| Cage | phenolic resin |
| Weight | 1.62 kg |
| Precision | iso p4s (abec 7/9) |
| Basic static load, radial - C0r | 84500 N |
| Basic dynamic load, radial - Cr | 92100 N |
Show UNSPSC/ECL@SS
£ 557.22 excl. VAT
/ Each
£ 668.66 incl. VAT
- Usually arrives within 14 working days
