Precision / Spindle bearing SNR 7011HVTUJ74, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
SNR - Precision ball bearings - 7011HVTUJ74
See technical informationReferences
SNR:7011HVTUJ74
Rubix:394A4661
EAN:3413520634063

Product details : SNR 7011HVTUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x54 mm |
|---|---|
| Logistic Weight | 1202 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7000 |
Show UNSPSC/ECL@SS
£ 581.08 excl. VAT
/ Each
£ 697.30 incl. VAT
- Usually arrives within 14 working days
