Precision / Spindle bearing SNR CH7002HVDUJ74, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 9 mm
Spindle bearing CH
See technical informationReferences
SNR:CH7002HVDUJ74
Rubix:394A5504
EAN:3413520673888

Product details : SNR CH7002HVDUJ74 PRECISION BALL BEARINGS
Angular contact ball bearing, double-row, cage made of hard fabric, outer-ring guided, light preload, accuracy P4S, rings made of steel, balls made of ceramic, hybrid, contact angle 25°, universal bearing pairing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x18 mm |
|---|---|
| Logistic Weight | 64 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mtoch7000 |
| Material | steel |
| Cage | steel |
| Precision | p4s |
Show UNSPSC/ECL@SS
£ 335.68 excl. VAT
/ Each
£ 402.82 incl. VAT
- Usually arrives within 14 working days
