Precision / Spindle bearing SNR 71900.CV.DUJ84, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71900.CV.DUJ84
Rubix:394A4815
EAN:3413520474720

Product details : SNR 71900CVDUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 6 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
Show UNSPSC/ECL@SS
£ 203.42 excl. VAT
/ Each
£ 244.10 incl. VAT
- Usually arrives within 14 working days
