Precision / Spindle bearing SNR 7014.HV.U.J74, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
SNR - Precision ball bearings - 7014HVUJ74
See technical informationSee documentsReferences
SNR:7014.HV.U.J74
Rubix:394A4744
EAN:3413520159702



Documents
Product details : SNR 7014HVUJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x20 mm |
|---|---|
| Logistic Weight | 660 g |
| Inner diameter | 70 mm |
| Outer diameter | 110 mm |
| Width | 20 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 42900 N |
| Basic dynamic load, radial - Cr | 45500 N |
Show UNSPSC/ECL@SS
£ 280.02 excl. VAT
/ Each
£ 336.02 incl. VAT
- Delivery usually within ( 3 ) days
