Spindle bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 12 mm |
Logistic Weight | 126,5 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 68 mm |
Width | 12 mm |
Series | B719..-E-2RSD-T-P4S |
Cage | Plastic |
Basic static load, radial - C0r | 10600 N |
Basic dynamic load, radial - Cr | 18200 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days