Precision / Spindle bearing SNR 71900.HV.U.J84, Inner diameter: 10 mm | Outer diameter: 22 mm | Width: 6 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71900.HV.U.J84
Rubix:394A4824
EAN:3413520374983



Product details : SNR 71900HVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 6 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 1290 N |
| Basic dynamic load, radial - Cr | 2650 N |
Show UNSPSC/ECL@SS
£ 101.71 excl. VAT
/ Each
£ 122.05 incl. VAT
- Delivery usually within ( 3 ) days
