Precision / Spindle bearing SNR 71902.HV.DUJ94, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 7 mm

SNR - Precision ball bearings - 10R71915CVUJ74

See technical information

References

SNR:71902.HV.DUJ94
Rubix:394A4852
EAN:3413520283476
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter28 mm
Width7 mm
See all Specifications

Product details : SNR 71902HVDUJ94 PRECISION BALL BEARINGS


High precision angular contact ball bearing, laminated resin cage centred on outer ring

Technical specifications


Attributes
Inner diameter15 mm
Outer diameter28 mm
Width7 mm
Sealingopen
Seriesmto71900
Cagephenolic resin
£ 221.93 excl. VAT
/ Each
£ 266.32 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories