Precision / Spindle bearing NTN 7910UADG/GNP42U3G, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
NTN - Precision ball bearings - 7900UADG/GLP42U3G
See technical informationSee documentsReferences
NTN:7910UADG/GNP42U3G
Rubix:394A5467
EAN:4547359874822

Documents
Product details : NTN 7910UADG/GNP42 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x12 mm |
|---|---|
| Logistic Weight | 130 g |
| Inner diameter | 50 mm |
| Outer diameter | 72 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto7900 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 15800 N |
| Basic dynamic load, radial - Cr | 17900 N |
Show UNSPSC/ECL@SS
£ 108.65 excl. VAT
/ Each
£ 130.38 incl. VAT
- Usually arrives within 14 working days
