Spindle bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 125 mm |
Width | 18 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 125 mm |
Width | 18 mm |
Series | B719..-C-2RSD-T-P4S |
Basic static load, radial - C0r | 35000 N |
Basic dynamic load, radial - Cr | 48000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days