Precision / Spindle bearing SNR 71907.CV.U.J84, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71907.CV.U.J84
Rubix:394A4964
EAN:3413520248918



Product details : SNR 71907CVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 10 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 8600 N |
| Basic dynamic load, radial - Cr | 10800 N |
Show UNSPSC/ECL@SS
£ 123.70 excl. VAT
/ Each
£ 148.44 incl. VAT
- Usually arrives within 14 working days
