Super-precision Angular Contact Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 35 mm |
Width | 20 mm |
Logistic Weight | 65,4 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 35 mm |
Width | 20 mm |
Series | 7003 |
Material | Hybrid ceramic |
Precision | P4 |
Basic static load, radial - C0r | 95600 N |
Basic dynamic load, radial - Cr | 95600 N |
Sealing | Open |
Usually arrives within 14 working days