Spindle bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 80 mm |
Width | 13 mm |
Logistic Weight | 173,11 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 80 mm |
Width | 13 mm |
Series | b719..-e-2rsd-t-p4s |
Cage | plastic |
Basic static load, radial - C0r | 13700 N |
Basic dynamic load, radial - Cr | 22200 N |
Sealing | two rubber seals |
Usually arrives within 14 working days