Precision / Spindle bearing SNR 71906.HVQ16J84, Inner diameter: 30 mm | Outer diameter: 47 mm | Width: 9 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71906.HVQ16J84
Rubix:394A4946
EAN:3413520221553



Product details : SNR 71906HVQ16J84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 9 mm |
| Sealing | open |
| Series | mto71900 |
Show UNSPSC/ECL@SS
£ 374.69 excl. VAT
/ Each
£ 449.63 incl. VAT
- Usually arrives within 14 working days
