Precision / Spindle bearing SNR 71912.CV.DUJ84, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 13 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71912.CV.DUJ84
Rubix:394A5071
EAN:3413520231897



Product details : SNR 71912CVDUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto71900 |
Show UNSPSC/ECL@SS
£ 399.74 excl. VAT
/ Each
£ 479.69 incl. VAT
- Usually arrives within 14 working days
