Precision / Spindle bearing NTN 7919UCG/GNP42U3G, Inner diameter: 95 mm | Outer diameter: 130 mm | Width: 18 mm
NTN - Precision ball bearings - 7900UADG/GLP42U3G
See technical informationSee documentsReferences
NTN:7919UCG/GNP42U3G
Rubix:205A1285
EAN:4547359875119



Documents
Product details : NTN 7919UCG/GNP42U3G PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x18 mm |
|---|---|
| Logistic Weight | 590 g |
| Inner diameter | 95 mm |
| Outer diameter | 130 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7900 |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 47500 N |
| Basic dynamic load, radial - Cr | 42500 N |
Show UNSPSC/ECL@SS
£ 321.58 excl. VAT
/ Each
£ 385.90 incl. VAT
- Usually arrives within 14 working days
