Precision / Spindle bearing SNR 7000CVDBJ74, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
SNR - Precision ball bearings - 7000CVDBJ74
See technical informationReferences
SNR:7000CVDBJ74
Rubix:394A4346
EAN:3413521011962

Product details : SNR 7000CVDBJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x16 mm |
|---|---|
| Logistic Weight | 52 g |
| Inner diameter | 10 mm |
| Outer diameter | 26 mm |
| Width | 8 mm |
| Sealing | open |
| Series | mto7000 |
Show UNSPSC/ECL@SS
£ 213.82 excl. VAT
/ Each
£ 256.58 incl. VAT
- Usually arrives within 14 working days
