SNR - Precision ball bearings - 7020.HV.U.J74
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 24 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 150 mm |
Width | 24 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 73400 N |
Basic dynamic load, radial - Cr | 71200 N |
Sealing | open |
Usually arrives within 14 working days