Precision / Spindle bearing SNR 7005HVTUJ94, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 12 mm
SNR - Precision ball bearings - 7005HVTUJ94
See technical informationReferences
SNR:7005HVTUJ94
Rubix:394A4480
EAN:3413520695347

Product details : SNR 7005HVTUJ94 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x47x36 mm |
|---|---|
| Logistic Weight | 254 g |
| Inner diameter | 25 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | open |
| Series | mto7000 |
Show UNSPSC/ECL@SS
£ 308.60 excl. VAT
/ Each
£ 370.32 incl. VAT
- Usually arrives within 14 working days
