Precision / Spindle bearing SNR MLE7006CVUJ84S, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
SNR - Precision ball bearings - MLE7000CVUJ74S
See technical informationSee documentsReferences
SNR:MLE7006CVUJ84S
Rubix:394A6013
EAN:3413520548797



Documents
Product details : SNR MLE7006CVUJ84S PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x13 mm |
|---|---|
| Logistic Weight | 126 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Series | mto7000 |
| Cage | phenolic resin |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 4700 N |
| Basic dynamic load, radial - Cr | 8100 N |
Show UNSPSC/ECL@SS
£ 147.87 excl. VAT
/ Each
£ 177.44 incl. VAT
- Usually arrives within 14 working days
