Precision / Spindle bearing SNR 7006.HV.DU.J84, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
SNR - Precision ball bearings - 7006.HV.DU.J84
See technical informationReferences
SNR:7006.HV.DU.J84
Rubix:394A4504
EAN:3413520229153



Product details : SNR 7006HVDUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 206.80 excl. VAT
/ Each
£ 248.16 incl. VAT
- Usually arrives within 14 working days
