Precision / Spindle bearing SNR 7007CVDFJ74, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm
SNR - Precision ball bearings - 7007CVDFJ74
See technical informationReferences
SNR:7007CVDFJ74
Rubix:394A4520
EAN:3413520665609

Product details : SNR 7007CVDFJ74 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x28 mm |
|---|---|
| Logistic Weight | 314 g |
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 14 mm |
| Sealing | open |
| Series | mto7000 |
Show UNSPSC/ECL@SS
£ 247.25 excl. VAT
/ Each
£ 296.70 incl. VAT
- Usually arrives within 14 working days
