Spindle bearing
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 26 mm |
Width | 8 mm |
Series | B70..-C-2RSD-T-P4S |
Basic static load, radial - C0r | 1470 N |
Basic dynamic load, radial - Cr | 4100 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days