Precision / Spindle bearing SNR 7010HVQUJ84, Inner diameter: 50 mm | Outer diameter: 80 mm | Width: 16 mm
SNR - Precision ball bearings - 7010HVQUJ84
See technical informationReferences
SNR:7010HVQUJ84
Rubix:394A4631
EAN:3413520221812

Product details : SNR 7010HVQUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x64 mm |
|---|---|
| Logistic Weight | 1080 g |
| Inner diameter | 50 mm |
| Outer diameter | 80 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mto7000 |
Show UNSPSC/ECL@SS
£ 660.58 excl. VAT
/ Each
£ 792.70 incl. VAT
- Usually arrives within 14 working days
