Angular contact ball bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 110 mm |
Width | 20 mm |
Logistic Weight | 608 g |
---|---|
Inner diameter | 70 mm |
Outer diameter | 110 mm |
Width | 20 mm |
Series | HCS70..-C-T-P4S |
Material | Steel |
Cage | Plastic |
Precision | P4 |
Basic static load, radial - C0r | 19600 N |
Basic dynamic load, radial - Cr | 18000 N |
Sealing | Open |
Usually arrives within 14 working days