Precision / Spindle bearing SNR 7011HVDFJ94, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 18 mm
SNR - Precision ball bearings - 7011HVDFJ94
See technical informationReferences
SNR:7011HVDFJ94
Rubix:394A4652
EAN:3413520590802

Product details : SNR 7011HVDFJ94 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x36 mm |
|---|---|
| Logistic Weight | 802 g |
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 18 mm |
| Sealing | open |
| Series | mto7000 |
| Precision | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
Show UNSPSC/ECL@SS
£ 426.13 excl. VAT
/ Each
£ 511.36 incl. VAT
- Usually arrives within 14 working days
